Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Double Acting Air Cylinder 9.5" Stroke

  • Zoro #: G0177301
  • Mfr #: 5VKY7
$174.03
  • Cylinder Type: NFPA
  • Air Cylinder Mount: NFPA MX5/MS4
  • Standards: NFPA, RoHS Compliant
See full product details
This item ships free.

Speedaire #5VKY7 Specifications

  • Zoro #: G0177301
  • Mfr #: 5VKY7
Cylinder Type: NFPA Air Cylinder Mount: NFPA MX5/MS4
Standards: NFPA, RoHS Compliant Air Cylinder Bore Dia.: 1 1/2 in
Piston Rod Material: Case Hardened, Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Overall Length: 14.875 in Item: Air Cylinder
Rod Dia.: 0.625 in Stroke: 9 1/2 in
Features: Square Head, Switch Ready Port Size: 3/8 in
Max. Pressure: 250 psi Air Cylinder Type: NFPA
Rod Thread Size: 1/2"- 20 UNF Tube Material: Anodized Aluminum
End Cap Material: Anodized Aluminum Cushion Type: Head and Cap
Body Material: Aluminum Cylinder Action: Double Acting
Dimension Kk: 1/2-20 Rod Thread Length: 0.75 in
Dimension E: 2" Single Acting/Double Acting: Double Acting
Piston Material: Composite Magnetic Piston: Yes
Mount: NFPA MX5/MS4 Bore Dia.: 1 1/2 in
Dimension Hd: Dimension Cb:
Dimension Bb: Dimension F:
Dimension Nt: Dimension EB:
Dimension N: Dimension Dn:
Tie Rod Material: Spring Retraction Force:
Dimension JJ: Dimension Cc:
Dimension L: Dimension J:
Dimension M: Dimension G:
Finish: Dimension Gs:
Green Environmental Attribute: Dimension N1:
Max. Load: Dimension I:
Dimension Af: Dimension E1:
Dimension Cd: Dimension OO:
Dimension C: Dimension A:
Dimension D: Spring Extension Force:
Pivot Hole Dia.: Dimension Ag:
Dimension H: Dimension Ae:
Nose Mount Thread: Dimension B:
Dimension Db: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 9 1/2 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14.875 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 in Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKY7