Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Double Acting Air Cylinder 9" Stroke
  • Zoro #: G0177292
  • Mfr #: 5VKY6
$174.03
  • Port Size: 3/8"
  • End Cap Material: Anodized Aluminum
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VKY6 Specifications

  • Zoro #: G0177292
  • Mfr #: 5VKY6
Port Size: 3/8" End Cap Material: Anodized Aluminum
Cylinder Action: Double Acting Temp. Range: -10 Degrees to 165 Degrees F
Dimension E: 2" Overall Length: 14.375"
Max. Pressure: 250 psi Features: Square Head, Switch Ready
Air Cylinder Mount: NFPA MX5/MS4 Single Acting/Double Acting: Double Acting
Piston Material: Composite Air Cylinder Type: NFPA
Mount: NFPA MX5/MS4 Cushion Type: Head and Cap
Tube Material: Anodized Aluminum Rod Thread Size: 1/2"- 20 UNF
Rod Dia.: 0.625" Cylinder Type: NFPA
Body Material: Aluminum Dimension Kk: 1/2-20
Stroke: 9" Standards: NFPA, RoHS Compliant
Magnetic Piston: Yes Rod Thread Length: 0.75"
Bore Dia.: 1-1/2" Item: Air Cylinder
Piston Rod Material: Case Hardened, Chrome Plated Steel Air Cylinder Bore Dia.: 1-1/2"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 9 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKY6