Speedaire
Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting
Mfr # 5VLE6
Zoro # G0177791
$261.61
9% off
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting 5VKZ8
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 7 1/2 in Stroke, NFPA Double Acting 5VLE1
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, NFPA Double Acting 5VLC6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting NCDMC150-0500
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 3 in Stroke, Round Body Double Acting 5VND7
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting NCDMB150-0800
- SPEEDAIRE Air Cylinder, 6 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5UZZ0
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 1/2 in Stroke, NFPA Double Acting 5VAJ2
- SPEEDAIRE Air Cylinder, 2 in Bore, 19 in Stroke, NFPA Double Acting 5UYX3
- SMC Compact Cylinder, 25mm Bore, 35mm Stroke CDQ2B25-35DZ
- FESTO Stopper Cylinder DFSP-50-30-S-PA DFSP-50-30-S-PA
- Speedaire Pneumatic System Components