Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Double Acting Air Cylinder 11" Stroke
  • Zoro #: G0177816
  • Mfr #: 5VLE8
$175.26
  • Air Cylinder Bore Dia.: 2-1/2"
  • Stroke: 11"
  • Temp. Range: -10 Degrees to 165 Degrees F
See full product details
This item ships free.

Speedaire #5VLE8 Specifications

  • Zoro #: G0177816
  • Mfr #: 5VLE8
Air Cylinder Bore Dia.: 2-1/2" Stroke: 11"
Temp. Range: -10 Degrees to 165 Degrees F Overall Length: 16.5"
End Cap Material: Anodized Aluminum Rod Thread Length: 0.75"
Standards: NFPA, RoHS Compliant Magnetic Piston: Yes
Body Material: Aluminum Piston Rod Material: Case Hardened, Chrome Plated Steel
Mount: NFPA MX5/MS4 Dimension Kk: 1/2-20
Item: Air Cylinder Air Cylinder Mount: NFPA MX5/MS4
Piston Material: Composite Rod Dia.: 0.625"
Bore Dia.: 2-1/2" Tube Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Max. Pressure: 250 psi
Rod Thread Size: 1/2"-20 UNF Features: Square Head, Switch Ready
Cylinder Action: Double Acting Port Size: 3/8"
Cushion Type: Head and Cap Air Cylinder Type: NFPA
Dimension E: 3" Cylinder Type: NFPA
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 11 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.5 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLE8