Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Double Acting Air Cylinder 12" Stroke

  • Zoro #: G0177834
  • Mfr #: 5VLF0
$222.97
  • Air Cylinder Type: NFPA
  • End Cap Material: Anodized Aluminum
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VLF0 Specifications

  • Zoro #: G0177834
  • Mfr #: 5VLF0
Air Cylinder Type: NFPA End Cap Material: Anodized Aluminum
Cylinder Action: Double Acting Cushion Type: Head and Cap
Temp. Range: -10 Degrees to 165 Degrees F Single Acting/Double Acting: Double Acting
Features: Square Head, Switch Ready Rod Thread Size: 1/2"-20 UNF
Rod Thread Length: 0.75 in Item: Air Cylinder
Overall Length: 17.5 in Dimension Kk: 1/2-20
Bore Dia.: 2 1/2 in Mount: NFPA MX5/MS4
Piston Material: Composite Max. Pressure: 250 psi
Rod Dia.: 0.625 in Magnetic Piston: Yes
Standards: NFPA, RoHS Compliant Cylinder Type: NFPA
Port Size: 3/8 in Dimension E: 3"
Tube Material: Anodized Aluminum Body Material: Aluminum
Stroke: 12 in Air Cylinder Bore Dia.: 2 1/2 in
Piston Rod Material: Case Hardened, Chrome Plated Steel Air Cylinder Mount: NFPA MX5/MS4
Dimension Dn: Pivot Hole Dia.:
Spring Retraction Force: Dimension Cd:
Dimension J: Dimension Hd:
Dimension M: Dimension Gs:
Dimension C: Nose Mount Thread:
Dimension JJ: Dimension OO:
Dimension B: Dimension N1:
Max. Load: Dimension N:
Finish: Spring Extension Force:
Dimension Cc: Dimension H:
Dimension Ae: Dimension E1:
Dimension Bb: Dimension Nt:
Dimension D: Dimension Cb:
Green Environmental Attribute: Dimension Af:
Dimension EB: Dimension G:
Dimension F: Dimension Ag:
Dimension I: Dimension L:
Dimension Db: Tie Rod Material:
Dimension A: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 12 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.5 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 in Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLF0