Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0177615
  • Mfr #: 5VLC8
$119.06
  • Mount: NFPA MX5/MS4
  • Bore Dia.: 2-1/2"
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VLC8 Specifications

  • Zoro #: G0177615
  • Mfr #: 5VLC8
Mount: NFPA MX5/MS4 Bore Dia.: 2-1/2"
Magnetic Piston: Yes Overall Length: 6.5"
Cylinder Type: NFPA Air Cylinder Mount: NFPA MX5/MS4
Max. Pressure: 250 psi Item: Air Cylinder
Air Cylinder Bore Dia.: 2-1/2" Features: Square Head, Switch Ready
Piston Material: Composite Port Size: 3/8"
Stroke: 1" Rod Thread Size: 1/2"-20 UNF
Single Acting/Double Acting: Double Acting Cylinder Action: Double Acting
Body Material: Aluminum Air Cylinder Type: NFPA
Tube Material: Anodized Aluminum End Cap Material: Anodized Aluminum
Rod Dia.: 0.625" Piston Rod Material: Case Hardened, Chrome Plated Steel
Dimension E: 3" Rod Thread Length: 0.75"
Dimension Kk: 1/2-20 Temp. Range: -10 Degrees to 165 Degrees F
Standards: NFPA, RoHS Compliant Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 1 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.5 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLC8