Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Double Acting Air Cylinder 2.5" Stroke
  • Zoro #: G0177642
  • Mfr #: 5VLD1
$123.45
  • Air Cylinder Bore Dia.: 2-1/2"
  • Cylinder Action: Double Acting
  • Air Cylinder Type: NFPA
See full product details
This item ships free.

Speedaire #5VLD1 Specifications

  • Zoro #: G0177642
  • Mfr #: 5VLD1
Air Cylinder Bore Dia.: 2-1/2" Cylinder Action: Double Acting
Air Cylinder Type: NFPA Standards: NFPA, RoHS Compliant
Item: Air Cylinder Dimension Kk: 1/2-20
Stroke: 2.50" Magnetic Piston: Yes
Single Acting/Double Acting: Double Acting Cylinder Type: NFPA
Bore Dia.: 2-1/2" End Cap Material: Anodized Aluminum
Piston Material: Composite Features: Square Head, Switch Ready
Body Material: Aluminum Tube Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Max. Pressure: 250 psi
Rod Dia.: 0.625" Piston Rod Material: Case Hardened, Chrome Plated Steel
Dimension E: 3" Rod Thread Length: 0.75"
Rod Thread Size: 1/2"-20 UNF Mount: NFPA MX5/MS4
Overall Length: 8" Air Cylinder Mount: NFPA MX5/MS4
Port Size: 3/8" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 2-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLD1