Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0177633
  • Mfr #: 5VLD0
$163.15
  • Stroke: 2"
  • Dimension E: 3"
  • Cylinder Type: NFPA
See full product details
This item ships free.

Speedaire #5VLD0 Specifications

  • Zoro #: G0177633
  • Mfr #: 5VLD0
Stroke: 2" Dimension E: 3"
Cylinder Type: NFPA Temp. Range: -10 Degrees to 165 Degrees F
Air Cylinder Mount: NFPA MX5/MS4 Air Cylinder Type: NFPA
Cylinder Action: Double Acting End Cap Material: Anodized Aluminum
Body Material: Aluminum Piston Rod Material: Case Hardened, Chrome Plated Steel
Overall Length: 7.5" Magnetic Piston: Yes
Rod Thread Size: 1/2"-20 UNF Bore Dia.: 2-1/2"
Mount: NFPA MX5/MS4 Air Cylinder Bore Dia.: 2-1/2"
Piston Material: Composite Rod Dia.: 0.625"
Port Size: 3/8" Standards: NFPA, RoHS Compliant
Tube Material: Anodized Aluminum Dimension Kk: 1/2-20
Rod Thread Length: 0.75" Features: Square Head, Switch Ready
Single Acting/Double Acting: Double Acting Max. Pressure: 250 psi
Item: Air Cylinder Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.5 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLD0