Speedaire
Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting
Mfr # 5VLD2
Zoro # G0177651
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 1/2 in Stroke, NFPA Double Acting 5VKX3
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting 5VLA4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, NFPA Double Acting 5VLF0
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting 4MU39
- SPEEDAIRE Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting 6CPW9
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting NCDMB150-0300
- SPEEDAIRE Air Cylinder, 20 mm Bore, 10 mm Stroke, ISO Double Acting C85E20-10
- SPEEDAIRE Air Cylinder, 4 in Bore, 11 in Stroke, NFPA Double Acting 5UZT4
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 19 in Stroke, NFPA Double Acting 5UZE2
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting 5VLH6
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 5ZEG3
- Speedaire Pneumatic System Components