Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0177676
  • Mfr #: 5VLD4
$166.64
  • End Cap Material: Anodized Aluminum
  • Cylinder Action: Double Acting
  • Dimension Kk: 1/2-20
See full product details
This item ships free.

Speedaire #5VLD4 Specifications

  • Zoro #: G0177676
  • Mfr #: 5VLD4
End Cap Material: Anodized Aluminum Cylinder Action: Double Acting
Dimension Kk: 1/2-20 Air Cylinder Bore Dia.: 2-1/2"
Stroke: 4" Dimension E: 3"
Piston Rod Material: Case Hardened, Chrome Plated Steel Piston Material: Composite
Air Cylinder Mount: NFPA MX5/MS4 Mount: NFPA MX5/MS4
Item: Air Cylinder Cylinder Type: NFPA
Single Acting/Double Acting: Double Acting Tube Material: Anodized Aluminum
Overall Length: 9.5" Magnetic Piston: Yes
Rod Thread Size: 1/2"-20 UNF Temp. Range: -10 Degrees to 165 Degrees F
Rod Dia.: 0.625" Bore Dia.: 2-1/2"
Standards: NFPA, RoHS Compliant Rod Thread Length: 0.75"
Features: Square Head, Switch Ready Body Material: Aluminum
Air Cylinder Type: NFPA Max. Pressure: 250 psi
Port Size: 3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 4 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.5 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLD4