2-1/2" Bore Double Acting Air Cylinder 5.5" Stroke

SPEEDAIRE| Zoro #: G0177703| Mfr #: 5VLD7

$179.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: YesStroke: 5.50"Overall Length: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0177703 Mfr #: 5VLD7
Magnetic Piston: YesStroke: 5.50"
Overall Length: 11"Port Size: 3/8"
Bore Dia.: 2-1/2"Rod Thread Length: 0.75"
Max. Pressure: 250 psiPiston Material: Composite
Features: Square Head, Switch ReadyTemp. Range: -10 Degrees to 165 Degrees F
End Cap Material: Anodized AluminumTube Material: Anodized Aluminum
Rod Dia.: 0.625"Dimension E: 3"
Cylinder Type: NFPASingle Acting/Double Acting: Double Acting
Standards: NFPA, RoHS CompliantPiston Rod Material: Case Hardened, Chrome Plated Steel
Rod Thread Size: 1/2"-20 UNFDimension Kk: 1/2-20
Item: Air CylinderBody Material: Aluminum
Mount: NFPA MX5/MS4Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 5.50 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews