Speedaire
Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting
Mfr # 5VLD6
Zoro # G0177694
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting 5VKX4
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 13 1/2 in Stroke, NFPA Double Acting 5VKZ3
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting 5VLE6
- SPEEDAIRE Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting 6CZZ4
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 36 in Stroke, NFPA Double Acting 5VLK2
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting 5UZJ7
- SPEEDAIRE Air Cylinder, 32 mm Bore, 200 mm Stroke, Round Body Double Acting CG5EA32TNSR-200
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Double Acting 5ZED0
- SPEEDAIRE Air Cylinder, 4 in Bore, 30 in Stroke, NFPA Double Acting 5UZX1
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting 0.75PSR02.00
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting 5ZEK6
- Speedaire Pneumatic System Components