Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Double Acting Air Cylinder 10.5" Stroke
  • Zoro #: G0177807
  • Mfr #: 5VLE7
$170.89
  • Rod Thread Length: 0.75"
  • Rod Dia.: 0.625"
  • Stroke: 10.50"
See full product details
This item ships free.

Speedaire #5VLE7 Specifications

  • Zoro #: G0177807
  • Mfr #: 5VLE7
Rod Thread Length: 0.75" Rod Dia.: 0.625"
Stroke: 10.50" Tube Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Max. Pressure: 250 psi
Bore Dia.: 2-1/2" Piston Material: Composite
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Size: 1/2"-20 UNF
Air Cylinder Type: NFPA Item: Air Cylinder
Dimension Kk: 1/2-20 Standards: NFPA, RoHS Compliant
Magnetic Piston: Yes Body Material: Aluminum
Dimension E: 3" Features: Square Head, Switch Ready
End Cap Material: Anodized Aluminum Mount: NFPA MX5/MS4
Cylinder Type: NFPA Port Size: 3/8"
Air Cylinder Mount: NFPA MX5/MS4 Cylinder Action: Double Acting
Piston Rod Material: Case Hardened, Chrome Plated Steel Overall Length: 16"
Air Cylinder Bore Dia.: 2-1/2" Cushion Type: Head and Cap
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 10-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLE7