Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Double Acting Air Cylinder 12.5" Stroke
  • Zoro #: G0177843
  • Mfr #: 5VLF1
$228.00
  • Max. Pressure: 250 psi
  • Air Cylinder Bore Dia.: 2-1/2"
  • Dimension E: 3"
See full product details
This item ships free.

Speedaire #5VLF1 Specifications

  • Zoro #: G0177843
  • Mfr #: 5VLF1
Max. Pressure: 250 psi Air Cylinder Bore Dia.: 2-1/2"
Dimension E: 3" Bore Dia.: 2-1/2"
Cushion Type: Head and Cap Cylinder Type: NFPA
Dimension Kk: 1/2-20 Cylinder Action: Double Acting
Stroke: 12-1/2" Temp. Range: -10 Degrees to 165 Degrees F
Standards: NFPA, RoHS Compliant Rod Thread Length: 3/4"
Rod Thread Size: 1/2"-20 UNF Air Cylinder Type: NFPA
Air Cylinder Mount: NFPA MX5/MS4 Overall Length: 18"
Magnetic Piston: Yes Piston Rod Material: Case Hardened, Chrome Plated Steel
Port Size: 3/8" Tube Material: Anodized Aluminum
Body Material: Aluminum Single Acting/Double Acting: Double Acting
Features: Square Head, Switch Ready Mount: NFPA MX5/MS4
Item: Air Cylinder Piston Material: Composite
End Cap Material: Anodized Aluminum Rod Dia.: 5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 12-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLF1