Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Double Acting Air Cylinder 6.5" Stroke
  • Zoro #: G0177721
  • Mfr #: 5VLD9
$140.87
  • Dimension Kk: 1/2-20
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Body Material: Aluminum
See full product details
This item ships free.

Speedaire #5VLD9 Specifications

  • Zoro #: G0177721
  • Mfr #: 5VLD9
Dimension Kk: 1/2-20 Piston Rod Material: Case Hardened, Chrome Plated Steel
Body Material: Aluminum Max. Pressure: 250 psi
Stroke: 6.50" Single Acting/Double Acting: Double Acting
Item: Air Cylinder Standards: NFPA, RoHS Compliant
Air Cylinder Bore Dia.: 2-1/2" Features: Square Head, Switch Ready
Bore Dia.: 2-1/2" End Cap Material: Anodized Aluminum
Port Size: 3/8" Tube Material: Anodized Aluminum
Air Cylinder Mount: NFPA MX5/MS4 Piston Material: Composite
Rod Thread Size: 1/2"-20 UNF Magnetic Piston: Yes
Air Cylinder Type: NFPA Cylinder Type: NFPA
Dimension E: 3" Rod Dia.: 0.625"
Overall Length: 12" Cylinder Action: Double Acting
Mount: NFPA MX5/MS4 Temp. Range: -10 Degrees to 165 Degrees F
Rod Thread Length: 0.75" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 6-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLD9