Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Double Acting Air Cylinder 7" Stroke
  • Zoro #: G0177737
  • Mfr #: 5VLE0
$198.45
  • Overall Length: 12.5"
  • Body Material: Aluminum
  • Rod Dia.: 0.625"
See full product details
This item ships free.

Speedaire #5VLE0 Specifications

  • Zoro #: G0177737
  • Mfr #: 5VLE0
Overall Length: 12.5" Body Material: Aluminum
Rod Dia.: 0.625" Tube Material: Anodized Aluminum
End Cap Material: Anodized Aluminum Piston Material: Composite
Air Cylinder Type: NFPA Piston Rod Material: Case Hardened, Chrome Plated Steel
Features: Square Head, Switch Ready Single Acting/Double Acting: Double Acting
Temp. Range: -10 Degrees to 165 Degrees F Cylinder Type: NFPA
Cylinder Action: Double Acting Dimension E: 3"
Magnetic Piston: Yes Rod Thread Length: 0.75"
Rod Thread Size: 1/2"-20 UNF Dimension Kk: 1/2-20
Cushion Type: Head and Cap Port Size: 3/8"
Air Cylinder Bore Dia.: 2-1/2" Stroke: 7"
Max. Pressure: 250 psi Air Cylinder Mount: NFPA MX5/MS4
Item: Air Cylinder Mount: NFPA MX5/MS4
Bore Dia.: 2-1/2" Standards: NFPA, RoHS Compliant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 7 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.5 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLE0