SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-1/2" Bore Double Acting Air Cylinder 8.5" Stroke

SPEEDAIRE| Zoro #: G0177764| Mfr #: 5VLE3

$182.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: YesStroke: 8.50"Overall Length: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0177764 Mfr #: 5VLE3
Magnetic Piston: YesStroke: 8.50"
Overall Length: 14"Port Size: 3/8"
Bore Dia.: 2-1/2"Rod Thread Length: 0.75"
Max. Pressure: 250 psiCushion Type: Head and Cap
Piston Material: CompositeFeatures: Square Head, Switch Ready
Temp. Range: -10 Degrees to 165 Degrees FEnd Cap Material: Anodized Aluminum
Tube Material: Anodized AluminumRod Dia.: 0.625"
Dimension E: 3"Cylinder Type: NFPA
Single Acting/Double Acting: Double ActingStandards: NFPA, RoHS Compliant
Piston Rod Material: Case Hardened, Chrome Plated SteelRod Thread Size: 1/2"-20 UNF
Dimension Kk: 1/2-20Item: Air Cylinder
Body Material: AluminumMount: NFPA MX5/MS4
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 8.50 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews