NFPA Air Cylin, 2-1/2InBore, 9InStroke

SPEEDAIRE| Zoro #: G0177773| Mfr #: 5VLE4

$212.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0177773 Mfr #: 5VLE4
Cylinder Type: NFPAStandards: NFPA, RoHS Compliant
Piston Material: CompositeFeatures: Square Head, Switch Ready
Piston Rod Material: Case Hardened, Chrome Plated SteelRod Dia.: 0.625"
Mount: NFPA MX5/MS4Port Size: 3/8"
Single Acting/Double Acting: Double ActingMagnetic Piston: Yes
Tube Material: Anodized AluminumDimension E: 3"
Max. Pressure: 250 psiDimension Kk: 1/2-20
End Cap Material: Anodized AluminumRod Thread Length: 0.75"
Body Material: Anodized AluminumItem: Air Cylinder
Bore Dia.: 2-1/2"Temp. Range: -10 Degrees to 165 Degrees F
Cushion Type: Head and CapRod Thread Size: 1/2"-20 UNF
Stroke: 9"Overall Length: 14.5"
Country of Origin (subject to change): Unknown

Product Description

Air Cylinder, Double Acting, NFPA, Bore Dia. 2-1/2 In., 9 In. Stroke, NFPA MX5/MS4 Mount, 3/8 In. Port Size, 250 psi Max. Pressure, Cushion Type Head and Cap, -10 Degrees to 165 Degrees F Temp. Range, 14.5 In. Overall Length, Composite Piston Material, Anodized Aluminum Body Material, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.