Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 1.5" Stroke
  • Zoro #: G0177387
  • Mfr #: 5VKZ5
$107.31
  • Cylinder Type: NFPA
  • Port Size: 3/8"
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VKZ5 Specifications

  • Zoro #: G0177387
  • Mfr #: 5VKZ5
Cylinder Type: NFPA Port Size: 3/8"
Magnetic Piston: Yes Cylinder Action: Double Acting
Single Acting/Double Acting: Double Acting Tube Material: Anodized Aluminum
Body Material: Aluminum Overall Length: 6.875"
Mount: NFPA MX5/MS4 Air Cylinder Mount: NFPA MX5/MS4
Air Cylinder Type: NFPA End Cap Material: Anodized Aluminum
Item: Air Cylinder Air Cylinder Bore Dia.: 2"
Max. Pressure: 250 psi Stroke: 1.50"
Rod Dia.: 0.625" Dimension E: 2-1/2"
Dimension Kk: 1/2-20 Bore Dia.: 2"
Temp. Range: -10 Degrees to 165 Degrees F Piston Material: Composite
Rod Thread Size: 1/2"- 20 UNF Standards: NFPA, RoHS Compliant
Rod Thread Length: 0.75" Piston Rod Material: Case Hardened, Chrome Plated Steel
Features: Square Head, Switch Ready Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 1-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKZ5