Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 10.5" Stroke
  • Zoro #: G0177563
  • Mfr #: 5VLC3
$203.11
  • Dimension E: 2-1/2"
  • Max. Pressure: 250 psi
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
See full product details
This item ships free.

Speedaire #5VLC3 Specifications

  • Zoro #: G0177563
  • Mfr #: 5VLC3
Dimension E: 2-1/2" Max. Pressure: 250 psi
Piston Rod Material: Case Hardened, Chrome Plated Steel Rod Thread Size: 1/2"-20 UNF
Temp. Range: -10 Degrees to 165 Degrees F Cylinder Action: Double Acting
Tube Material: Anodized Aluminum Port Size: 3/8"
Standards: NFPA, RoHS Compliant Features: Square Head, Switch Ready
Rod Thread Length: 0.75" Air Cylinder Mount: NFPA MX5/MS4
Item: Air Cylinder Mount: NFPA MX5/MS4
Overall Length: 15.875" Air Cylinder Type: NFPA
End Cap Material: Anodized Aluminum Cylinder Type: NFPA
Air Cylinder Bore Dia.: 2" Dimension Kk: 1/2-20
Rod Dia.: 0.625" Stroke: 10.50"
Cushion Type: Head and Cap Bore Dia.: 2"
Piston Material: Composite Single Acting/Double Acting: Double Acting
Body Material: Aluminum Magnetic Piston: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 10-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLC3