Speedaire
Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting
Mfr # 5VLC2
Zoro # G0177554
$243.73
18% off
Free Shipping & Returns
$199.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, NFPA Double Acting 5VKY2
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting 5VKZ8
- SPEEDAIRE Air Cylinder, 2 in Bore, 11 in Stroke, NFPA Double Acting 5VLC4
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 18 in Stroke, NFPA Double Acting 5VLJ4
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, NFPA Double Acting 5VKY4
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting C85E12-125
- SPEEDAIRE Air Cylinder, 5/16 in Bore, 3 in Stroke, Round Body Single Acting 6CPZ1
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 39 in Stroke, Rodless Double Acting 5PDX7
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5VMU8
- FESTO Standards-Based Cylinder DSNU-16-40-PPS-A DSNU-16-40-PPS-A
- FESTO Shock Absorber DYSC-7-5-Y1F DYSC-7-5-Y1F
- Speedaire Air Cylinders