Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 11.5" Stroke
  • Zoro #: G0177581
  • Mfr #: 5VLC5
$162.25
  • Dimension Kk: 1/2-20
  • Piston Material: Composite
  • Port Size: 3/8"
See full product details
This item ships free.

Speedaire #5VLC5 Specifications

  • Zoro #: G0177581
  • Mfr #: 5VLC5
Dimension Kk: 1/2-20 Piston Material: Composite
Port Size: 3/8" Max. Pressure: 250 psi
Single Acting/Double Acting: Double Acting Mount: NFPA MX5/MS4
Cushion Type: Head and Cap Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Type: NFPA Standards: NFPA, RoHS Compliant
Rod Thread Size: 1/2"-20 UNF Stroke: 11.50"
Item: Air Cylinder Rod Dia.: 0.625"
Dimension E: 2-1/2" Bore Dia.: 2"
Body Material: Aluminum Air Cylinder Mount: NFPA MX5/MS4
Overall Length: 16.875" Air Cylinder Bore Dia.: 2"
Cylinder Action: Double Acting Piston Rod Material: Case Hardened, Chrome Plated Steel
Air Cylinder Type: NFPA Rod Thread Length: 0.75"
End Cap Material: Anodized Aluminum Magnetic Piston: Yes
Features: Square Head, Switch Ready Tube Material: Anodized Aluminum
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 11-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLC5