Speedaire
Air Cylinder, 2 in Bore, 12 1/2 in Stroke, NFPA Double Acting
Mfr # 5VLC7
Zoro # G0177606
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Compact Double Acting 5YCN9
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting NCDMC125-0200CS
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 15 in Stroke, NFPA Double Acting 5VLH8
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting NCDMR150-0600
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 36 in Stroke, NFPA Double Acting 5UYU8
- SPEEDAIRE Air Cylinder, 32 mm Bore, 14 in Stroke, Round Body Double Acting NCDGBA32-1400
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, NFPA Double Acting 5VAL0
- SPEEDAIRE Air Cylinder, 25 mm Bore, 25 mm Stroke, ISO Double Acting CD85F25-25-B
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 1/2 in Stroke, NFPA Double Acting 5TEA2
- FESTO Short-Stroke Cylinder ADVC-50-15-A-P-A ADVC-50-15-A-P-A
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting 5TEA1
- Speedaire Air Cylinders