Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 12" Stroke
  • Zoro #: G0177597
  • Mfr #: 5VLC6
$207.15
  • Air Cylinder Bore Dia.: 2"
  • Item: Air Cylinder
  • Max. Pressure: 250 psi
See full product details
This item ships free.

Speedaire #5VLC6 Specifications

  • Zoro #: G0177597
  • Mfr #: 5VLC6
Air Cylinder Bore Dia.: 2" Item: Air Cylinder
Max. Pressure: 250 psi Cushion Type: Head and Cap
End Cap Material: Anodized Aluminum Standards: NFPA, RoHS Compliant
Features: Square Head, Switch Ready Cylinder Type: NFPA
Piston Material: Composite Overall Length: 17.375"
Dimension E: 2-1/2" Bore Dia.: 2"
Cylinder Action: Double Acting Port Size: 3/8"
Air Cylinder Type: NFPA Rod Dia.: 0.625"
Air Cylinder Mount: NFPA MX5/MS4 Body Material: Aluminum
Rod Thread Length: 0.75" Piston Rod Material: Case Hardened, Chrome Plated Steel
Dimension Kk: 1/2-20 Temp. Range: -10 Degrees to 165 Degrees F
Tube Material: Anodized Aluminum Mount: NFPA MX5/MS4
Magnetic Piston: Yes Stroke: 12"
Single Acting/Double Acting: Double Acting Rod Thread Size: 1/2"-20 UNF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 12 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLC6