Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0177371
  • Mfr #: 5VKZ4
$146.34
  • Max. Pressure: 250 psi
  • Overall Length: 6.375"
  • Cylinder Type: NFPA
See full product details
This item ships free.

Speedaire #5VKZ4 Specifications

  • Zoro #: G0177371
  • Mfr #: 5VKZ4
Max. Pressure: 250 psi Overall Length: 6.375"
Cylinder Type: NFPA Magnetic Piston: Yes
Tube Material: Anodized Aluminum Piston Material: Composite
Temp. Range: -10 Degrees to 165 Degrees F Port Size: 3/8"
Stroke: 1" Body Material: Aluminum
Mount: NFPA MX5/MS4 Bore Dia.: 2"
Air Cylinder Bore Dia.: 2" Standards: NFPA, RoHS Compliant
Dimension Kk: 1/2-20 Piston Rod Material: Case Hardened, Chrome Plated Steel
Dimension E: 2-1/2" Air Cylinder Mount: NFPA MX5/MS4
Rod Thread Length: 0.75" Cylinder Action: Double Acting
Features: Square Head, Switch Ready Rod Thread Size: 1/2"- 20 UNF
Air Cylinder Type: NFPA Item: Air Cylinder
Rod Dia.: 0.625" End Cap Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 1 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKZ4