Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 2.5" Stroke
  • Zoro #: G0177405
  • Mfr #: 5VKZ7
$111.05
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Standards: NFPA, RoHS Compliant
  • Port Size: 3/8"
See full product details
This item ships free.

Speedaire #5VKZ7 Specifications

  • Zoro #: G0177405
  • Mfr #: 5VKZ7
Piston Rod Material: Case Hardened, Chrome Plated Steel Standards: NFPA, RoHS Compliant
Port Size: 3/8" Dimension E: 2-1/2"
End Cap Material: Anodized Aluminum Air Cylinder Type: NFPA
Single Acting/Double Acting: Double Acting Rod Thread Length: 0.75"
Stroke: 2.50" Max. Pressure: 250 psi
Temp. Range: -10 Degrees to 165 Degrees F Tube Material: Anodized Aluminum
Mount: NFPA MX5/MS4 Bore Dia.: 2"
Item: Air Cylinder Air Cylinder Bore Dia.: 2"
Overall Length: 7.875" Cylinder Type: NFPA
Magnetic Piston: Yes Cylinder Action: Double Acting
Air Cylinder Mount: NFPA MX5/MS4 Dimension Kk: 1/2-20
Body Material: Aluminum Rod Thread Size: 1/2"- 20 UNF
Features: Square Head, Switch Ready Rod Dia.: 0.625"
Piston Material: Composite Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 2-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKZ7