2" Bore Double Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G0177396| Mfr #: 5VKZ6

$134.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E: 2-1/2"Cylinder Type: NFPARod Thread Size: 1/2"- 20 UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0177396 Mfr #: 5VKZ6
Dimension E: 2-1/2"Cylinder Type: NFPA
Rod Thread Size: 1/2"- 20 UNFFeatures: Square Head, Switch Ready
Dimension Kk: 1/2-20Mount: NFPA MX5/MS4
Max. Pressure: 250 psiTemp. Range: -10 Degrees to 165 Degrees F
Standards: NFPA, RoHS CompliantPiston Material: Composite
Port Size: 3/8"Rod Dia.: 0.625"
Piston Rod Material: Case Hardened, Chrome Plated SteelItem: Air Cylinder
Overall Length: 7.375"End Cap Material: Anodized Aluminum
Rod Thread Length: 0.75"Tube Material: Anodized Aluminum
Stroke: 2"Body Material: Aluminum
Magnetic Piston: YesBore Dia.: 2"
Single Acting/Double Acting: Double ActingCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews