Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 3.5" Stroke
  • Zoro #: G0177423
  • Mfr #: 5VKZ9
$114.83
  • Cylinder Action: Double Acting
  • Body Material: Aluminum
  • Air Cylinder Mount: NFPA MX5/MS4
See full product details
This item ships free.

Speedaire #5VKZ9 Specifications

  • Zoro #: G0177423
  • Mfr #: 5VKZ9
Cylinder Action: Double Acting Body Material: Aluminum
Air Cylinder Mount: NFPA MX5/MS4 Rod Thread Length: 0.75"
Rod Thread Size: 1/2"- 20 UNF Port Size: 3/8"
Cylinder Type: NFPA Air Cylinder Type: NFPA
Temp. Range: -10 Degrees to 165 Degrees F Rod Dia.: 0.625"
Single Acting/Double Acting: Double Acting Overall Length: 8.875"
Item: Air Cylinder Dimension E: 2-1/2"
Mount: NFPA MX5/MS4 End Cap Material: Anodized Aluminum
Standards: NFPA, RoHS Compliant Piston Material: Composite
Features: Square Head, Switch Ready Piston Rod Material: Case Hardened, Chrome Plated Steel
Tube Material: Anodized Aluminum Magnetic Piston: Yes
Bore Dia.: 2" Dimension Kk: 1/2-20
Stroke: 3.50" Air Cylinder Bore Dia.: 2"
Max. Pressure: 250 psi Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 3-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKZ9