Speedaire
Air Cylinder, 2 in Bore, 3 in Stroke, NFPA Double Acting
Mfr # 5VKZ8
Zoro # G0177414
Free Shipping & Returns
$140.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting 5VKY0
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, NFPA Double Acting 5VLA6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 1/2 in Stroke, NFPA Double Acting 5VKY7
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Round Body Double Acting 5MME4
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting NCDMB106-0200
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting 5VNK1
- SPEEDAIRE Air Cylinder, 5/16 in Bore, 3 in Stroke, Round Body Double Acting 6CPV5
- SPEEDAIRE Air Cylinder, 4 in Bore, 23 in Stroke, Round Body Double Acting 5VNW3
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1/2 in Stroke, Round Body Double Acting NCDMC106-0050
- FESTO Standards-Based Cylinder DSBC-50-200-PPVA-N3 DSBC-50-200-PPVA-N3
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting 5VLH2
- Speedaire Pneumatic System Components