Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 5.5" Stroke
  • Zoro #: G0177466
  • Mfr #: 5VLA3
$174.02
  • Rod Thread Size: 1/2"- 20 UNF
  • Bore Dia.: 2"
  • Port Size: 3/8"
See full product details
This item ships free.

Speedaire #5VLA3 Specifications

  • Zoro #: G0177466
  • Mfr #: 5VLA3
Rod Thread Size: 1/2"- 20 UNF Bore Dia.: 2"
Port Size: 3/8" Air Cylinder Type: NFPA
Piston Rod Material: Case Hardened, Chrome Plated Steel Features: Square Head, Switch Ready
Cylinder Type: NFPA Temp. Range: -10 Degrees to 165 Degrees F
Rod Thread Length: 0.75" Dimension E: 2-1/2"
Max. Pressure: 250 psi Body Material: Aluminum
Piston Material: Composite Cylinder Action: Double Acting
Item: Air Cylinder End Cap Material: Anodized Aluminum
Rod Dia.: 0.625" Tube Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Overall Length: 10.875"
Dimension Kk: 1/2-20 Standards: NFPA, RoHS Compliant
Stroke: 5.50" Air Cylinder Bore Dia.: 2"
Magnetic Piston: Yes Mount: NFPA MX5/MS4
Air Cylinder Mount: NFPA MX5/MS4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 5-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLA3