Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0177457
  • Mfr #: 5VLA2
$177.48
  • Features: Square Head, Switch Ready
  • Stroke: 5"
  • Max. Pressure: 250 psi
See full product details
This item ships free.

Speedaire #5VLA2 Specifications

  • Zoro #: G0177457
  • Mfr #: 5VLA2
Features: Square Head, Switch Ready Stroke: 5"
Max. Pressure: 250 psi Rod Thread Length: 0.75"
Body Material: Aluminum Single Acting/Double Acting: Double Acting
End Cap Material: Anodized Aluminum Standards: NFPA, RoHS Compliant
Rod Dia.: 0.625" Dimension Kk: 1/2-20
Overall Length: 10.375" Bore Dia.: 2"
Rod Thread Size: 1/2"- 20 UNF Air Cylinder Mount: NFPA MX5/MS4
Piston Material: Composite Cylinder Type: NFPA
Mount: NFPA MX5/MS4 Item: Air Cylinder
Temp. Range: -10 Degrees to 165 Degrees F Magnetic Piston: Yes
Air Cylinder Type: NFPA Piston Rod Material: Case Hardened, Chrome Plated Steel
Cylinder Action: Double Acting Tube Material: Anodized Aluminum
Air Cylinder Bore Dia.: 2" Dimension E: 2-1/2"
Port Size: 3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 5 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLA2