Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 6.5" Stroke
  • Zoro #: G0177484
  • Mfr #: 5VLA5
$177.48
  • End Cap Material: Anodized Aluminum
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Piston Material: Composite
See full product details
This item ships free.

Speedaire #5VLA5 Specifications

  • Zoro #: G0177484
  • Mfr #: 5VLA5
End Cap Material: Anodized Aluminum Piston Rod Material: Case Hardened, Chrome Plated Steel
Piston Material: Composite Body Material: Aluminum
Port Size: 3/8" Air Cylinder Bore Dia.: 2"
Air Cylinder Type: NFPA Stroke: 6.50"
Rod Thread Size: 1/2"- 20 UNF Bore Dia.: 2"
Tube Material: Anodized Aluminum Magnetic Piston: Yes
Item: Air Cylinder Overall Length: 11.875"
Rod Thread Length: 0.75" Dimension Kk: 1/2-20
Features: Square Head, Switch Ready Rod Dia.: 0.625"
Mount: NFPA MX5/MS4 Cylinder Action: Double Acting
Air Cylinder Mount: NFPA MX5/MS4 Temp. Range: -10 Degrees to 165 Degrees F
Standards: NFPA, RoHS Compliant Max. Pressure: 250 psi
Single Acting/Double Acting: Double Acting Dimension E: 2-1/2"
Cylinder Type: NFPA Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 6-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLA5