Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Double Acting Air Cylinder 6" Stroke

  • Zoro #: G0177475
  • Mfr #: 5VLA4
$177.48
  • End Cap Material: Anodized Aluminum
  • Cylinder Action: Double Acting
  • Rod Dia.: 0.625 in
See full product details
This item ships free.

Speedaire #5VLA4 Specifications

  • Zoro #: G0177475
  • Mfr #: 5VLA4
End Cap Material: Anodized Aluminum Cylinder Action: Double Acting
Rod Dia.: 0.625 in Single Acting/Double Acting: Double Acting
Features: Square Head, Switch Ready Body Material: Aluminum
Rod Thread Size: 1/2"-20 UNF Temp. Range: -10 Degrees to 165 Degrees F
Piston Rod Material: Case Hardened, Chrome Plated Steel Stroke: 6 in
Magnetic Piston: Yes Item: Air Cylinder
Mount: NFPA MX5/MS4 Rod Thread Length: 0.75 in
Dimension Kk: 1/2-20 Bore Dia.: 2 in
Cylinder Type: NFPA Piston Material: Composite
Overall Length: 11.375 in Air Cylinder Bore Dia.: 2 in
Tube Material: Anodized Aluminum Standards: NFPA, RoHS Compliant
Dimension E: 2-1/2" Max. Pressure: 250 psi
Air Cylinder Mount: NFPA MX5/MS4 Air Cylinder Type: NFPA
Port Size: 3/8 in Dimension J:
Dimension JJ: Dimension EB:
Dimension F: Dimension Cd:
Dimension Dn: Green Environmental Attribute:
Dimension Ag: Dimension Cc:
Dimension Cb: Finish:
Dimension B: Dimension G:
Dimension OO: Max. Load:
Dimension L: Spring Extension Force:
Dimension N: Dimension Ae:
Dimension H: Dimension Gs:
Cushion Type: Dimension A:
Dimension D: Dimension M:
Spring Retraction Force: Dimension Bb:
Pivot Hole Dia.: Dimension Af:
Dimension C: Dimension Nt:
Dimension Hd: Dimension E1:
Dimension I: Tie Rod Material:
Nose Mount Thread: Dimension Db:
Dimension N1: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 6 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.375 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 in Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLA4