Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 7" Stroke
  • Zoro #: G0177493
  • Mfr #: 5VLA6
$177.48
  • Tube Material: Anodized Aluminum
  • Max. Pressure: 250 psi
  • Cylinder Type: NFPA
See full product details
This item ships free.

Speedaire #5VLA6 Specifications

  • Zoro #: G0177493
  • Mfr #: 5VLA6
Tube Material: Anodized Aluminum Max. Pressure: 250 psi
Cylinder Type: NFPA Item: Air Cylinder
Dimension E: 2-1/2" Temp. Range: -10 Degrees to 165 Degrees F
Single Acting/Double Acting: Double Acting Cylinder Action: Double Acting
Stroke: 7" Rod Dia.: 0.625"
Piston Material: Composite Piston Rod Material: Case Hardened, Chrome Plated Steel
Rod Thread Length: 0.75" Standards: NFPA, RoHS Compliant
Magnetic Piston: Yes Air Cylinder Mount: NFPA MX5/MS4
Air Cylinder Type: NFPA Mount: NFPA MX5/MS4
Features: Square Head, Switch Ready Dimension Kk: 1/2-20
Overall Length: 12.375" Air Cylinder Bore Dia.: 2"
Body Material: Aluminum Rod Thread Size: 1/2"- 20 UNF
Port Size: 3/8" Bore Dia.: 2"
Cushion Type: Head and Cap End Cap Material: Anodized Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 7 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLA6