Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 8.5" Stroke
  • Zoro #: G0177527
  • Mfr #: 5VLA9
$177.48
  • Cylinder Action: Double Acting
  • Air Cylinder Bore Dia.: 2 in
  • Air Cylinder Mount: NFPA MX5/MS4
See full product details
This item ships free.

Speedaire #5VLA9 Specifications

  • Zoro #: G0177527
  • Mfr #: 5VLA9
Cylinder Action: Double Acting Air Cylinder Bore Dia.: 2 in
Air Cylinder Mount: NFPA MX5/MS4 Magnetic Piston: Yes
Port Size: 3/8" Piston Rod Material: Case Hardened, Chrome Plated Steel
Single Acting/Double Acting: Double Acting Max. Pressure: 250 psi
Item: Air Cylinder Stroke: 8.50"
Cylinder Type: NFPA Rod Dia.: 0.625"
Body Material: Aluminum Cushion Type: Head and Cap
Features: Square Head, Switch Ready Temp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: 1/2-20 End Cap Material: Anodized Aluminum
Rod Thread Length: 0.75" Tube Material: Anodized Aluminum
Standards: NFPA, RoHS Compliant Mount: NFPA MX5/MS4
Overall Length: 13.875" Dimension E: 2-1/2"
Air Cylinder Type: NFPA Bore Dia.: 2"
Piston Material: Composite Rod Thread Size: 1/2"-20 UNF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 8-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLA9