Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 8" Stroke
  • Zoro #: G0177511
  • Mfr #: 5VLA8
$184.88
  • Rod Thread Size: 1/2"-20 UNF
  • Body Material: Aluminum
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
See full product details
This item ships free.

Speedaire #5VLA8 Specifications

  • Zoro #: G0177511
  • Mfr #: 5VLA8
Rod Thread Size: 1/2"-20 UNF Body Material: Aluminum
Piston Rod Material: Case Hardened, Chrome Plated Steel Single Acting/Double Acting: Double Acting
Mount: NFPA MX5/MS4 Rod Dia.: 0.625"
Features: Square Head, Switch Ready Port Size: 3/8"
Tube Material: Anodized Aluminum Cylinder Action: Double Acting
Max. Pressure: 250 psi Dimension Kk: 1/2-20
Magnetic Piston: Yes Piston Material: Composite
Overall Length: 13.375" Air Cylinder Mount: NFPA MX5/MS4
Air Cylinder Bore Dia.: 2" Standards: NFPA, RoHS Compliant
Bore Dia.: 2" Rod Thread Length: 0.75"
Air Cylinder Type: NFPA Dimension E: 2-1/2"
Item: Air Cylinder Stroke: 8"
Temp. Range: -10 Degrees to 165 Degrees F Cylinder Type: NFPA
Cushion Type: Head and Cap End Cap Material: Anodized Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 8 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLA8