Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Double Acting Air Cylinder 9.5" Stroke
  • Zoro #: G0177545
  • Mfr #: 5VLC1
$154.72
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Stroke: 9.50"
  • Cushion Type: Head and Cap
See full product details
This item ships free.

Speedaire #5VLC1 Specifications

  • Zoro #: G0177545
  • Mfr #: 5VLC1
Temp. Range: -10 Degrees to 165 Degrees F Stroke: 9.50"
Cushion Type: Head and Cap Item: Air Cylinder
Cylinder Action: Double Acting Bore Dia.: 2"
Overall Length: 14.875" Single Acting/Double Acting: Double Acting
Air Cylinder Bore Dia.: 2" Port Size: 3/8"
Cylinder Type: NFPA Magnetic Piston: Yes
Max. Pressure: 250 psi Standards: NFPA, RoHS Compliant
Air Cylinder Type: NFPA Piston Rod Material: Case Hardened, Chrome Plated Steel
Piston Material: Composite End Cap Material: Anodized Aluminum
Body Material: Aluminum Mount: NFPA MX5/MS4
Tube Material: Anodized Aluminum Features: Square Head, Switch Ready
Rod Thread Size: 1/2"-20 UNF Rod Thread Length: 0.75"
Dimension E: 2-1/2" Rod Dia.: 0.625"
Dimension Kk: 1/2-20 Air Cylinder Mount: NFPA MX5/MS4
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 9-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLC1