Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Double Acting Air Cylinder 9" Stroke

  • Zoro #: G0177536
  • Mfr #: 5VLC0
$154.72
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Single Acting/Double Acting: Double Acting
  • Tube Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VLC0 Specifications

  • Zoro #: G0177536
  • Mfr #: 5VLC0
Piston Rod Material: Case Hardened, Chrome Plated Steel Single Acting/Double Acting: Double Acting
Tube Material: Anodized Aluminum Dimension E: 2-1/2"
Temp. Range: -10 Degrees to 165 Degrees F Body Material: Aluminum
Air Cylinder Type: NFPA Magnetic Piston: Yes
Cushion Type: Head and Cap Rod Thread Size: 1/2"-20 UNF
Overall Length: 14.375 in Cylinder Action: Double Acting
Dimension Kk: 1/2-20 Piston Material: Composite
Port Size: 3/8 in Air Cylinder Bore Dia.: 2 in
End Cap Material: Anodized Aluminum Stroke: 9 in
Item: Air Cylinder Cylinder Type: NFPA
Air Cylinder Mount: NFPA MX5/MS4 Rod Thread Length: 0.75 in
Bore Dia.: 2 in Max. Pressure: 250 psi
Rod Dia.: 0.625 in Features: Square Head, Switch Ready
Standards: NFPA, RoHS Compliant Mount: NFPA MX5/MS4
Max. Load: Dimension JJ:
Dimension D: Dimension Db:
Dimension N: Dimension Cc:
Dimension OO: Dimension Ae:
Dimension EB: Dimension J:
Dimension E1: Green Environmental Attribute:
Dimension Cd: Dimension Dn:
Dimension Nt: Dimension I:
Dimension Bb: Dimension Cb:
Dimension Ag: Spring Retraction Force:
Dimension M: Dimension C:
Dimension L: Dimension Gs:
Dimension N1: Dimension G:
Pivot Hole Dia.: Dimension H:
Dimension F: Dimension Af:
Dimension A: Dimension B:
Dimension Hd: Spring Extension Force:
Tie Rod Material: Nose Mount Thread:
Finish: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 9 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14.375 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 in Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLC0