Speedaire
Air Cylinder, 3 1/4 in Bore, 10 in Stroke, NFPA Double Acting
Mfr # 5VLG8
Zoro # G0178017
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3 1/4 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Round Body Double Acting 5VNN2
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting 5ZDZ7
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting 5UZH7
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting 5ZEN8
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 18 in Stroke, Rodless Double Acting 3FE37
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting 6X385
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 35 in Stroke, NFPA Double Acting 5UYU6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Compact Double Acting 5YCU2
- SPEEDAIRE Air Cylinder, 6 in Bore, 31 in Stroke, NFPA Double Acting 5VAE1
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting 5ZEG6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, Round Body Double Acting NCDMB150-0800
- Speedaire Air Cylinders