Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/4" Bore Double Acting Air Cylinder 11" Stroke

  • Zoro #: G0178035
  • Mfr #: 5VLH0
$291.87
  • Port Size: 1/2 in
  • Bore Dia.: 3 1/4 in
  • Max. Pressure: 250 psi
See full product details
This item ships free.

Speedaire #5VLH0 Specifications

  • Zoro #: G0178035
  • Mfr #: 5VLH0
Port Size: 1/2 in Bore Dia.: 3 1/4 in
Max. Pressure: 250 psi Rod Thread Size: 3/4"-16 UNF
Standards: NFPA, RoHS Compliant Dimension E: 3-3/4"
Single Acting/Double Acting: Double Acting Body Material: Aluminum
Tube Material: Anodized Aluminum Air Cylinder Type: NFPA
Rod Dia.: 1 in Air Cylinder Mount: NFPA MX5/MS4
Rod Thread Length: 1.25 in Overall Length: 17.75 in
Temp. Range: -10 Degrees to 165 Degrees F Stroke: 11 in
Piston Material: Composite Features: Square Head, Switch Ready
Cylinder Type: NFPA Magnetic Piston: Yes
Cylinder Action: Double Acting Cushion Type: Head and Cap
Item: Air Cylinder Piston Rod Material: Case Hardened, Chrome Plated Steel
Air Cylinder Bore Dia.: 3 1/4 in End Cap Material: Anodized Aluminum
Dimension Kk: 3/4-16 Mount: NFPA MX5/MS4
Dimension Gs: Dimension Hd:
Dimension H: Dimension Ag:
Dimension Af: Green Environmental Attribute:
Dimension I: Dimension OO:
Dimension C: Dimension Cb:
Dimension N: Dimension N1:
Dimension L: Dimension B:
Tie Rod Material: Dimension Db:
Dimension A: Dimension F:
Dimension Dn: Nose Mount Thread:
Dimension Cc: Max. Load:
Dimension Ae: Dimension Cd:
Dimension Bb: Dimension Nt:
Dimension J: Dimension D:
Dimension JJ: Pivot Hole Dia.:
Spring Extension Force: Dimension E1:
Finish: Dimension EB:
Spring Retraction Force: Dimension G:
Dimension M: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 1/4 in, 11 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.75 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLH0