Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3-1/4" Bore Double Acting Air Cylinder 12" Stroke
  • Zoro #: G0178053
  • Mfr #: 5VLH2
$308.51
  • Air Cylinder Bore Dia.: 3-1/4"
  • Body Material: Aluminum
  • Standards: NFPA, RoHS Compliant
See full product details
This item ships free.

Speedaire #5VLH2 Specifications

  • Zoro #: G0178053
  • Mfr #: 5VLH2
Air Cylinder Bore Dia.: 3-1/4" Body Material: Aluminum
Standards: NFPA, RoHS Compliant Piston Material: Composite
Cushion Type: Head and Cap Bore Dia.: 3-1/4"
Rod Thread Length: 1.25" Port Size: 1/2"
Features: Square Head, Switch Ready Dimension Kk: 3/4-16
Temp. Range: -10 Degrees to 165 Degrees F Cylinder Type: NFPA
Magnetic Piston: Yes Piston Rod Material: Case Hardened, Chrome Plated Steel
End Cap Material: Anodized Aluminum Overall Length: 18.75"
Cylinder Action: Double Acting Air Cylinder Type: NFPA
Air Cylinder Mount: NFPA MX5/MS4 Dimension E: 3-3/4"
Rod Thread Size: 3/4"-16 UNF Max. Pressure: 250 psi
Item: Air Cylinder Stroke: 12"
Rod Dia.: 1" Tube Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Mount: NFPA MX5/MS4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 12 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLH2