Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/4" Bore Double Acting Air Cylinder 15" Stroke

  • Zoro #: G0178114
  • Mfr #: 5VLH8
$267.50
  • Item: Air Cylinder
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Bore Dia.: 3 1/4 in
See full product details
This item ships free.

Speedaire #5VLH8 Specifications

  • Zoro #: G0178114
  • Mfr #: 5VLH8
Item: Air Cylinder Piston Rod Material: Case Hardened, Chrome Plated Steel
Bore Dia.: 3 1/4 in Mount: NFPA MX5/MS4
Body Material: Aluminum Features: Square Head, Switch Ready
Single Acting/Double Acting: Double Acting Air Cylinder Type: NFPA
Piston Material: Composite End Cap Material: Anodized Aluminum
Overall Length: 21.75 in Cylinder Action: Double Acting
Tube Material: Anodized Aluminum Rod Thread Size: 3/4"-16 UNF
Rod Thread Length: 1.25 in Air Cylinder Bore Dia.: 3 1/4 in
Temp. Range: -10 Degrees to 165 Degrees F Dimension E: 3-3/4"
Max. Pressure: 250 psi Rod Dia.: 1 in
Port Size: 1/2 in Cushion Type: Head and Cap
Air Cylinder Mount: NFPA MX5/MS4 Dimension Kk: 3/4-16
Cylinder Type: NFPA Magnetic Piston: Yes
Standards: NFPA, RoHS Compliant Stroke: 15 in
Nose Mount Thread: Dimension N:
Dimension OO: Dimension Ae:
Dimension Ag: Dimension H:
Max. Load: Dimension Nt:
Dimension Bb: Dimension M:
Dimension Db: Dimension F:
Dimension J: Dimension Gs:
Tie Rod Material: Dimension JJ:
Dimension Dn: Spring Retraction Force:
Dimension Cb: Dimension Hd:
Dimension A: Dimension E1:
Dimension B: Dimension L:
Green Environmental Attribute: Dimension I:
Dimension D: Pivot Hole Dia.:
Spring Extension Force: Dimension Cc:
Dimension EB: Dimension N1:
Dimension Cd: Dimension C:
Dimension G: Dimension Af:
Finish: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 1/4 in, 15 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 21.75 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLH8