Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3-1/4" Bore Double Acting Air Cylinder 16" Stroke
  • Zoro #: G0178132
  • Mfr #: 5VLJ0
$358.02
  • Stroke: 16"
  • Rod Thread Size: 3/4"-16 UNF
  • Air Cylinder Mount: NFPA MX5/MS4
See full product details
This item ships free.

Speedaire #5VLJ0 Specifications

  • Zoro #: G0178132
  • Mfr #: 5VLJ0
Stroke: 16" Rod Thread Size: 3/4"-16 UNF
Air Cylinder Mount: NFPA MX5/MS4 Temp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: 3/4-16 Mount: NFPA MX5/MS4
Air Cylinder Bore Dia.: 3-1/4" Rod Thread Length: 1.25"
Cylinder Type: NFPA Port Size: 1/2"
Dimension E: 3-3/4" Piston Material: Composite
End Cap Material: Anodized Aluminum Magnetic Piston: Yes
Single Acting/Double Acting: Double Acting Cushion Type: Head and Cap
Air Cylinder Type: NFPA Max. Pressure: 250 psi
Overall Length: 22.75" Features: Square Head, Switch Ready
Tube Material: Anodized Aluminum Bore Dia.: 3-1/4"
Body Material: Aluminum Rod Dia.: 1"
Standards: NFPA, RoHS Compliant Item: Air Cylinder
Piston Rod Material: Case Hardened, Chrome Plated Steel Cylinder Action: Double Acting
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 16 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 22.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLJ0