Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3-1/4" Bore Double Acting Air Cylinder 18" Stroke
  • Zoro #: G0178175
  • Mfr #: 5VLJ4
$367.89
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Tube Material: Anodized Aluminum
  • End Cap Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VLJ4 Specifications

  • Zoro #: G0178175
  • Mfr #: 5VLJ4
Temp. Range: -10 Degrees to 165 Degrees F Tube Material: Anodized Aluminum
End Cap Material: Anodized Aluminum Rod Dia.: 1"
Overall Length: 24.75" Rod Thread Length: 1.25"
Air Cylinder Mount: NFPA MX5/MS4 Standards: NFPA, RoHS Compliant
Piston Rod Material: Case Hardened, Chrome Plated Steel Air Cylinder Type: NFPA
Magnetic Piston: Yes Max. Pressure: 250 psi
Features: Square Head, Switch Ready Dimension Kk: 3/4-16
Port Size: 1/2" Stroke: 18"
Mount: NFPA MX5/MS4 Cylinder Type: NFPA
Item: Air Cylinder Air Cylinder Bore Dia.: 3-1/4"
Dimension E: 3-3/4" Rod Thread Size: 3/4"-16 UNF
Cushion Type: Head and Cap Bore Dia.: 3-1/4"
Body Material: Aluminum Single Acting/Double Acting: Double Acting
Cylinder Action: Double Acting Piston Material: Composite
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 18 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 24.75 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLJ4