Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/4" Bore Double Acting Air Cylinder 2.5" Stroke

  • Zoro #: G0177861
  • Mfr #: 5VLF3
$169.36
  • Cylinder Type: NFPA
  • Dimension Kk: 3/4-16
  • Air Cylinder Mount: NFPA MX5/MS4
See full product details
This item ships free.

Speedaire #5VLF3 Specifications

  • Zoro #: G0177861
  • Mfr #: 5VLF3
Cylinder Type: NFPA Dimension Kk: 3/4-16
Air Cylinder Mount: NFPA MX5/MS4 Piston Rod Material: Case Hardened, Chrome Plated Steel
Dimension E: 3-3/4" Stroke: 2.50"
Cylinder Action: Double Acting Tube Material: Anodized Aluminum
End Cap Material: Anodized Aluminum Single Acting/Double Acting: Double Acting
Air Cylinder Type: NFPA Magnetic Piston: Yes
Standards: NFPA, RoHS Compliant Max. Pressure: 250 psi
Port Size: 1/2" Bore Dia.: 3-1/4"
Mount: NFPA MX5/MS4 Overall Length: 9.25"
Rod Dia.: 1" Features: Square Head, Switch Ready
Item: Air Cylinder Temp. Range: -10 Degrees to 165 Degrees F
Body Material: Aluminum Rod Thread Length: 1.25"
Piston Material: Composite Air Cylinder Bore Dia.: 3-1/4"
Rod Thread Size: 3/4"-16 UNF Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 2-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLF3