Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/4" Bore Double Acting Air Cylinder 2" Stroke

  • Zoro #: G0177852
  • Mfr #: 5VLF2
$218.78
  • Port Size: 1/2 in
  • Item: Air Cylinder
  • Air Cylinder Type: NFPA
See full product details
This item ships free.

Speedaire #5VLF2 Specifications

  • Zoro #: G0177852
  • Mfr #: 5VLF2
Port Size: 1/2 in Item: Air Cylinder
Air Cylinder Type: NFPA Standards: NFPA, RoHS Compliant
Body Material: Aluminum Features: Square Head, Switch Ready
Air Cylinder Mount: NFPA MX5/MS4 Dimension Kk: 3/4-16
Cylinder Action: Double Acting Tube Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Dimension E: 3-3/4"
Temp. Range: -10 Degrees to 165 Degrees F Bore Dia.: 3 1/4 in
End Cap Material: Anodized Aluminum Mount: NFPA MX5/MS4
Cylinder Type: NFPA Max. Pressure: 250 psi
Magnetic Piston: Yes Rod Thread Size: 3/4"-16 UNF
Air Cylinder Bore Dia.: 3 1/4 in Piston Rod Material: Case Hardened, Chrome Plated Steel
Piston Material: Composite Rod Dia.: 1 in
Overall Length: 8.75 in Rod Thread Length: 1.25 in
Stroke: 2 in Dimension B:
Dimension JJ: Dimension H:
Dimension C: Nose Mount Thread:
Green Environmental Attribute: Dimension Nt:
Dimension M: Tie Rod Material:
Pivot Hole Dia.: Dimension F:
Dimension N: Dimension Ag:
Dimension Cc: Dimension Gs:
Dimension L: Finish:
Dimension E1: Dimension A:
Dimension EB: Dimension D:
Cushion Type: Spring Retraction Force:
Dimension Bb: Dimension OO:
Dimension Cb: Dimension Cd:
Dimension Hd: Dimension J:
Dimension Db: Dimension G:
Dimension I: Max. Load:
Dimension Af: Dimension Dn:
Dimension Ae: Spring Extension Force:
Dimension N1: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 1/4 in, 2 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.75 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLF2