Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3-1/4" Bore Double Acting Air Cylinder 5.5" Stroke
  • Zoro #: G0177922
  • Mfr #: 5VLF9
$266.48
  • Piston Material: Composite
  • Max. Pressure: 250 psi
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VLF9 Specifications

  • Zoro #: G0177922
  • Mfr #: 5VLF9
Piston Material: Composite Max. Pressure: 250 psi
Magnetic Piston: Yes Body Material: Aluminum
Stroke: 5.50" Dimension Kk: 3/4-16
Standards: NFPA, RoHS Compliant Port Size: 1/2"
Cylinder Action: Double Acting Air Cylinder Mount: NFPA MX5/MS4
Air Cylinder Type: NFPA Piston Rod Material: Case Hardened, Chrome Plated Steel
Cylinder Type: NFPA Tube Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Size: 3/4"-16 UNF
Dimension E: 3-3/4" Single Acting/Double Acting: Double Acting
Bore Dia.: 3-1/4" Rod Dia.: 1"
Mount: NFPA MX5/MS4 Features: Square Head, Switch Ready
Air Cylinder Bore Dia.: 3-1/4" End Cap Material: Anodized Aluminum
Rod Thread Length: 1.25" Item: Air Cylinder
Overall Length: 12.25" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 5-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLF9