Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/4" Bore Double Acting Air Cylinder 5" Stroke

  • Zoro #: G0177913
  • Mfr #: 5VLF8
$189.12
  • Air Cylinder Bore Dia.: 3 1/4 in
  • Magnetic Piston: Yes
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
See full product details
This item ships free.

Speedaire #5VLF8 Specifications

  • Zoro #: G0177913
  • Mfr #: 5VLF8
Air Cylinder Bore Dia.: 3 1/4 in Magnetic Piston: Yes
Piston Rod Material: Case Hardened, Chrome Plated Steel Cylinder Action: Double Acting
Mount: NFPA MX5/MS4 Features: Square Head, Switch Ready
Single Acting/Double Acting: Double Acting Standards: NFPA, RoHS Compliant
Dimension Kk: 3/4-16 Item: Air Cylinder
Tube Material: Anodized Aluminum Rod Dia.: 1 in
Piston Material: Composite Cylinder Type: NFPA
End Cap Material: Anodized Aluminum Dimension E: 3-3/4"
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Length: 1.25 in
Max. Pressure: 250 psi Overall Length: 11.75 in
Air Cylinder Mount: NFPA MX5/MS4 Stroke: 5 in
Air Cylinder Type: NFPA Rod Thread Size: 3/4"-16 UNF
Bore Dia.: 3 1/4 in Body Material: Aluminum
Port Size: 1/2 in Dimension Ae:
Dimension Dn: Pivot Hole Dia.:
Cushion Type: Dimension C:
Dimension EB: Green Environmental Attribute:
Dimension A: Dimension Cc:
Dimension OO: Dimension J:
Finish: Dimension G:
Dimension H: Dimension B:
Dimension Nt: Dimension Cd:
Nose Mount Thread: Dimension Ag:
Dimension L: Tie Rod Material:
Spring Extension Force: Dimension I:
Dimension D: Dimension Bb:
Dimension E1: Max. Load:
Spring Retraction Force: Dimension Gs:
Dimension Db: Dimension JJ:
Dimension N1: Dimension Af:
Dimension F: Dimension M:
Dimension N: Dimension Hd:
Dimension Cb: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 1/4 in, 5 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.75 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLF8