Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/4" Bore Double Acting Air Cylinder 10.5" Stroke

  • Zoro #: G0178026
  • Mfr #: 5VLG9
$316.00
  • Single Acting/Double Acting: Double Acting
  • Max. Pressure: 250 psi
  • Air Cylinder Bore Dia.: 3 1/4 in
See full product details
This item ships free.

Speedaire #5VLG9 Specifications

  • Zoro #: G0178026
  • Mfr #: 5VLG9
Single Acting/Double Acting: Double Acting Max. Pressure: 250 psi
Air Cylinder Bore Dia.: 3 1/4 in Rod Dia.: 1 in
Body Material: Aluminum Overall Length: 17.25 in
Piston Rod Material: Case Hardened, Chrome Plated Steel Dimension Kk: 3/4-16
Port Size: 1/2 in Item: Air Cylinder
Mount: NFPA MX5/MS4 Standards: NFPA, RoHS Compliant
Cylinder Type: NFPA Rod Thread Size: 3/4"-16 UNF
Piston Material: Composite Air Cylinder Type: NFPA
Tube Material: Anodized Aluminum Air Cylinder Mount: NFPA MX5/MS4
Magnetic Piston: Yes Cushion Type: Head and Cap
Temp. Range: -10 Degrees to 165 Degrees F Dimension E: 3-3/4"
Stroke: 10 1/2 in End Cap Material: Anodized Aluminum
Features: Square Head, Switch Ready Bore Dia.: 3 1/4 in
Rod Thread Length: 1.25 in Cylinder Action: Double Acting
Dimension D: Dimension Af:
Dimension JJ: Dimension N1:
Spring Extension Force: Dimension C:
Dimension Dn: Dimension OO:
Pivot Hole Dia.: Dimension E1:
Dimension Cb: Dimension I:
Max. Load: Dimension Db:
Dimension Nt: Tie Rod Material:
Dimension N: Dimension Ae:
Dimension Cd: Dimension Hd:
Dimension Cc: Dimension Bb:
Dimension H: Dimension B:
Dimension A: Green Environmental Attribute:
Dimension J: Dimension M:
Spring Retraction Force: Dimension G:
Dimension EB: Dimension Gs:
Nose Mount Thread: Finish:
Dimension Ag: Dimension F:
Dimension L: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3 1/4 in, 10 1/2 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.25 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 in Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLG9