Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1/4" Bore Double Acting Air Cylinder 11.5" Stroke

  • Zoro #: G0178044
  • Mfr #: 5VLH1
$241.15
  • Bore Dia.: 3-1/4"
  • Cushion Type: Head and Cap
  • Body Material: Aluminum
See full product details
This item ships free.

Speedaire #5VLH1 Specifications

  • Zoro #: G0178044
  • Mfr #: 5VLH1
Bore Dia.: 3-1/4" Cushion Type: Head and Cap
Body Material: Aluminum Rod Dia.: 1"
Rod Thread Size: 3/4"-16 UNF End Cap Material: Anodized Aluminum
Air Cylinder Mount: NFPA MX5/MS4 Air Cylinder Bore Dia.: 3 1/4 in
Piston Rod Material: Case Hardened, Chrome Plated Steel Magnetic Piston: Yes
Rod Thread Length: 1.25" Dimension Kk: 3/4-16
Standards: NFPA, RoHS Compliant Mount: NFPA MX5/MS4
Air Cylinder Type: NFPA Tube Material: Anodized Aluminum
Dimension E: 3-3/4" Cylinder Action: Double Acting
Max. Pressure: 250 psi Single Acting/Double Acting: Double Acting
Stroke: 11.50" Features: Square Head, Switch Ready
Temp. Range: -10 Degrees to 165 Degrees F Overall Length: 18.25"
Port Size: 1/2" Item: Air Cylinder
Piston Material: Composite Cylinder Type: NFPA
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 3-1/4 In., 11-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 1/2 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.25 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 1 In. Rod Dia., 3/4 In.-16 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VLH1